Motion
31950660
15' Long x 3/4" Wide Gore Tex Joint Sealant - White, 2 to 2-1/2" Approximate Flange Form Width
Mi Item #11735231
MFR #31950660
Price$1,385.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15' Long x 3/4" Wide Gore Tex Joint Sealant - White, 2 to 2-1/2" Approximate Flange Form Width
Mi Item #11735231
MFR #31950660

Mfr description
31950660 31950660 3/4" X 15' GORE-TEX JO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,385.78/each

Specifications

Dimensions

  • Flange Form Width
    2 - 2-1/2
  • Length
    15 ft
  • Width
    3/4 in

Details

  • Color
    White
  • Material
    Gore-Tex
  • PSC Code
    8040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)