1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31950678
15' Long x 1" Wide Gore Tex Joint Sealant - White, 2-1/2+" Approximate Flange Form Width
Mi Item #
11735232
MFR #
31950678
Price
$2,978.75
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Gasket Sealants
Value Collection 31950678
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31950678
15' Long x 1" Wide Gore Tex Joint Sealant - White, 2-1/2+" Approximate Flange Form Width
Mi Item #
11735232
MFR #
31950678
Mfr description
31950678 31950678 1" X 15' GORE-TEX JOIN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,978
.75
/each
Add to Cart
Specifications
Dimensions
Flange Form Width
2-1/2+
Length
15 ft
Width
1 in
Details
Color
White
Material
Gore-Tex
PSC Code
8040
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items