Motion
31956873
1/16" Thick, Round Cross Section, Shore 70 - 80, -10 to 400°F PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735602
MFR #31956873
Price$35.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 70 - 80, -10 to 400°F PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735602
MFR #31956873

Mfr description
31956873 31956873 O-RING AS568A DASH014
  • PTFE Encapsulated Viton is an FDA coating allowing for added chemical and friction resistance. The Viton core is a highly corrosion-resistant material used against petroleum fluids, diester lubricants and more. Excellent for use in static sealing applications.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.72/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in - 1/2 in
  • Outside Diameter  
    0.6250 in - 5/8 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    014
  • Durometer Shore
    70 - 80
  • Material
    PTFE-Encapsulated Viton
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)