Motion
31959778
3/4 Inch Diameter x 12 Inch Long Ceramic Rod
Mi Item #11735863
MFR #31959778
Price$453.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter x 12 Inch Long Ceramic Rod
Mi Item #11735863
MFR #31959778

Mfr description
31959778 31959778 ROD 3/4" DIA X 12"LG M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.05/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    12 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)