Motion
31972201
9/16" OD, Snap Tite Pressure Test Plug 11/16" Long
Mi Item #11735901
MFR #31972201
Price$56.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" OD, Snap Tite Pressure Test Plug 11/16" Long
Mi Item #11735901
MFR #31972201

Mfr description
31972201 31972201 9/16" X 11/16" SNAP-TI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.00/each

Specifications

Dimensions

  • Length
    11/16 in
  • Outside Diameter
    9/16 in

Details

  • Style
    Snap Tite
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)