Motion
31972243
13/16" OD, Snap Tite Pressure Test Plug 11/16" Long
MI ITEM #11735903
MFR #31972243
List Price$77.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" OD, Snap Tite Pressure Test Plug 11/16" Long
MI ITEM #11735903
MFR #31972243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.23/each for your price

Overview

Mfr description
31972243 31972243 13/16" X 11/16" SNAP-T

Specifications

  • Length
    11/16 in
  • Outside Diameter
    13/16 in
  • Style
    Snap Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text