Motion
31972268
15/16" OD, Snap Tite Pressure Test Plug 11/16" Long
MI ITEM #11735905
MFR #31972268
List Price$93.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" OD, Snap Tite Pressure Test Plug 11/16" Long
MI ITEM #11735905
MFR #31972268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.55/each for your price

Overview

Mfr description
31972268 31972268 15/16" X 11/16" SNAP-T

Specifications

  • Length
    11/16 in
  • Outside Diameter
    15/16 in
  • Style
    Snap Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text