Motion
31972375
2-1/8" OD, Snap Tite Pressure Test Plug 1-3/16" Long
Mi Item #11735910
MFR #31972375
Price$98.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8" OD, Snap Tite Pressure Test Plug 1-3/16" Long
Mi Item #11735910
MFR #31972375

Mfr description
31972375 31972375 2 1/8" X 1 3/16" SNAP-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.03/each

Specifications

Dimensions

  • Length
    1-3/16 in
  • Outside Diameter
    2-1/8 in

Details

  • Style
    Snap Tite

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)