Motion
31972409
2-1/2" OD, Snap Tite Pressure Test Plug 1-3/16" Long
Mi Item #11735912
MFR #31972409
Price$122.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, Snap Tite Pressure Test Plug 1-3/16" Long
Mi Item #11735912
MFR #31972409

Mfr description
31972409 31972409 2 1/2" X 1 3/16" SNAP-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.63/each

Specifications

Dimensions

  • Length
    1-3/16 in
  • Outside Diameter
    2-1/2 in

Details

  • Style
    Snap Tite
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)