Motion
31972458
3-1/4" OD, Snap Tite Pressure Test Plug 1-3/16" Long
Mi Item #11735917
MFR #31972458
Price$188.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" OD, Snap Tite Pressure Test Plug 1-3/16" Long
Mi Item #11735917
MFR #31972458

Mfr description
31972458 31972458 3 1/4" X 1 3/16" SNAP-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.23/each

Specifications

Dimensions

  • Length
    1-3/16 in
  • Outside Diameter
    3-1/4 in

Details

  • Style
    Snap Tite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)