Motion
31972599
1-3/4" OD, Turn Tite Pressure Test Plug 1-5/16" Long
Mi Item #11735922
MFR #31972599
Price$120.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" OD, Turn Tite Pressure Test Plug 1-5/16" Long
Mi Item #11735922
MFR #31972599

Mfr description
31972599 31972599 1 3/4" X 1 5/16" TURN-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.50/each

Specifications

Dimensions

  • Length
    1-5/16 in
  • Outside Diameter
    1-3/4 in

Details

  • Style
    Turn Tite
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)