Motion
31972789
1/4" OD, Thumbnut Pressure Test Plug 1/2" Long
MI ITEM #11735940
MFR #31972789
List Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" OD, Thumbnut Pressure Test Plug 1/2" Long
MI ITEM #11735940
MFR #31972789

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.03/each for your price

Overview

Mfr description
31972789 31972789 1/4" X 1/2" THUMB NUT

Specifications

  • Length
    1/2 in
  • Outside Diameter
    1/4 in
  • Style
    Thumbnut
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text