1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31973019
Keystock - Oversized Key Stock, 0.2500 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11735942
MFR #
31973019
Price
$19.20
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Value Collection 31973019
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31973019
Keystock - Oversized Key Stock, 0.2500 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11735942
MFR #
31973019
Mfr description
31973019 31973019 1/4 SQ 5-PACK KEYSTOCK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.20
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
0.2500 in
Details
Finish
Zinc Plated
Finish Coating
Zinc-Plated
Material
Steel
Number Of Pieces
5
Type
Oversized Key Stock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items