1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31976012
0.015 Inch Thick x 2 Inch Wide x 65 Ft. Long, Spring Steel Coil, 1095 Blue Tempered Steel
MI ITEM #
11736019
MFR #
31976012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31976012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31976012
0.015 Inch Thick x 2 Inch Wide x 65 Ft. Long, Spring Steel Coil, 1095 Blue Tempered Steel
MI ITEM #
11736019
MFR #
31976012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
65 ft
Thickness
0.0150 in
Details
Material
Spring Steel
Material Specification
1095 Blue Tempered
Overview
Mfr description
31976012 31976012 .015 X 2 X 65 FT. BLUE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought