Motion
31980204
24 Gage, 0.02 Inch Diameter x 831 Ft. Long, Nickel Chromium Wire Silver Finish, Alloy Inconel 600
Mi Item #11736164
MFR #31980204
Price$124.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Gage, 0.02 Inch Diameter x 831 Ft. Long, Nickel Chromium Wire Silver Finish, Alloy Inconel 600
Mi Item #11736164
MFR #31980204

Mfr description
31980204 31980204 1 LB CAN SILVER .020"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.80/each

Specifications

Dimensions

  • Diameter
    0.0200 in
  • Feet Per Pound
    831 ft
  • Length
    831 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium (Inconel 600)
  • Finish
    Silver
  • Material
    Nickel-Chromium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)