Motion
31980212
22 Gage, 0.025 Inch Diameter x 532 Ft. Long, Nickel Chromium Wire Silver Finish, Alloy Inconel 600
MI ITEM #11736165
MFR #31980212
List Price$128.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.025 Inch Diameter x 532 Ft. Long, Nickel Chromium Wire Silver Finish, Alloy Inconel 600
MI ITEM #11736165
MFR #31980212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.13/each for your price

Overview

Mfr description
31980212 31980212 1 LB CAN SILVER.025" I

Specifications

  • Alloy Type
    Nickel-Chromium (Inconel 600)
  • Diameter
    0.0250 in
  • Feet Per Pound
    532 ft
  • Finish
    Silver
  • Material
    Nickel-Chromium
  • Shipping Weight
    1 lb
  • Length
    532 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought