Motion
31980220
20 Gage, 0.032 Inch Diameter x 326 Ft. Long, Nickel Chromium Wire Black Oxide Finish, Alloy Inconel 600
MI ITEM #11736166
MFR #31980220
List Price$126.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.032 Inch Diameter x 326 Ft. Long, Nickel Chromium Wire Black Oxide Finish, Alloy Inconel 600
MI ITEM #11736166
MFR #31980220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.78/each for your price

Overview

Mfr description
31980220 31980220 I LB CAN SILVER .032"

Specifications

  • Alloy Type
    Nickel-Chromium (Inconel 600)
  • Diameter
    0.0320 in
  • Feet Per Pound
    326 ft
  • Finish
    Black Oxide
  • Length
    326 ft
  • Material
    Nickel-Chromium
  • Shipping Weight
    1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text