Motion
31980279
18 Gage, 0.041 Inch Diameter x 208 Ft. Long, Nickel Chromium Wire Black Oxide Finish, Alloy Inconel 600
Mi Item #11736171
MFR #31980279
Price$125.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.041 Inch Diameter x 208 Ft. Long, Nickel Chromium Wire Black Oxide Finish, Alloy Inconel 600
Mi Item #11736171
MFR #31980279

Mfr description
31980279 31980279 1 LB CAN BLACK .041" I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.38/each

Specifications

Dimensions

  • Diameter
    0.0410 in
  • Feet Per Pound
    208 ft
  • Length
    208 ft
  • Shipping Weight
    1 lb

Details

  • Alloy Type
    Nickel-Chromium (Inconel 600)
  • Finish
    Black Oxide
  • Material
    Nickel-Chromium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)