Motion
31980766
0 Gage, 0.009 Inch Diameter x 1,157 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736211
MFR #31980766
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 Gage, 0.009 Inch Diameter x 1,157 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736211
MFR #31980766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.83/each

Specifications

Dimensions

  • Length
    1,157 ft

Details

  • Material
    High Carbon Steel

Overview

Mfr description
31980766 31980766 0 GA. .009 DIA 1/4 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought