Motion
31980774
1 Gage, 0.01 Inch Diameter x 937 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736212
MFR #31980774
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Gage, 0.01 Inch Diameter x 937 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736212
MFR #31980774

Mfr description
31980774 31980774 1 GA. .010 DIA 1/4 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Length
    937 ft

Details

  • Material
    High Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)