Motion
31980840
8 Gage, 0.02 Inch Diameter x 234 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736219
MFR #31980840
Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Gage, 0.02 Inch Diameter x 234 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736219
MFR #31980840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.98/each

Specifications

Dimensions

  • Length
    234 ft

Details

  • Material
    High Carbon Steel

Overview

Mfr description
31980840 31980840 8 GA. .020 DIA 1/4 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought