Motion
31980881
22 Gage, 0.049 Inch Diameter x 156 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736223
MFR #31980881
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.049 Inch Diameter x 156 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736223
MFR #31980881

Mfr description
31980881 31980881 22 GA. .049 DIA. 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Length
    156 ft

Details

  • Material
    High Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)