Motion
31980923
29 Gage, 0.075 Inch Diameter x 68 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736227
MFR #31980923
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29 Gage, 0.075 Inch Diameter x 68 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736227
MFR #31980923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.85/each

Specifications

Dimensions

  • Length
    68 ft

Details

  • Material
    High Carbon Steel

Overview

Mfr description
31980923 31980923 29 GA. .075 DIA. 1 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought