Motion
31980931
33 Gage, 0.091 Inch Diameter x 46 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736228
MFR #31980931
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33 Gage, 0.091 Inch Diameter x 46 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736228
MFR #31980931

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.63/each

Specifications

Dimensions

  • Length
    46 ft

Details

  • Material
    High Carbon Steel

Overview

Mfr description
31980931 31980931 33 GA. .091 DIA. 1 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought