Motion
31980972
40 Gage, 0.118 Inch Diameter x 27 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736232
MFR #31980972
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 Gage, 0.118 Inch Diameter x 27 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11736232
MFR #31980972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.63/each

Specifications

Dimensions

  • Length
    27 ft

Details

  • Material
    High Carbon Steel

Overview

Mfr description
31980972 31980972 40 GA. .118 DIA. 1 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought