1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982119
22 Gage, 0.0286 Inch Diameter x 114 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736301
MFR #
31982119
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982119
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982119
22 Gage, 0.0286 Inch Diameter x 114 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736301
MFR #
31982119
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31982119 31982119 .0286" DIA 1/4 LB BLAC
Specifications
Diameter
0.0286 in
Material
Steel
Length
114 ft
Type
Stone Wire
Finish Coating
Black
Length Feet Per Pound
458 ft
Shipping Weight
1/4 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought