1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982135
19 Gage, 0.041 Inch Diameter x 55 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736303
MFR #
31982135
Price
$4.05
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 31982135
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982135
19 Gage, 0.041 Inch Diameter x 55 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736303
MFR #
31982135
Mfr description
31982135 31982135 .0410" DIA 1/4 LB BLAC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.05
/each
Add to Cart
Specifications
Dimensions
Diameter
0.0410 in
Length
55 ft
Length Feet Per Pound
223 ft
Shipping Weight
1/4 lb
Details
Finish Coating
Black
Material
Steel
Type
Stone Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items