1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982168
14 Gage, 0.08 Inch Diameter x 14 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736306
MFR #
31982168
Price
$3.63
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 31982168
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982168
14 Gage, 0.08 Inch Diameter x 14 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736306
MFR #
31982168
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$3.63
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
0.0800 in
Length
14 ft
Length Feet Per Pound
58 ft
Shipping Weight
1/4 lb
Details
Finish Coating
Black
Material
Steel
Type
Stone Wire
Overview
Mfr description
31982168 31982168 .0800" DIA 1/4 LB BLAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought