1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982184
28 Gage, 0.0162 Inch Diameter x 1,429 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
Mi Item #
11736308
MFR #
31982184
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 31982184
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982184
28 Gage, 0.0162 Inch Diameter x 1,429 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
Mi Item #
11736308
MFR #
31982184
Mfr description
31982184 31982184 .0162" DIA 1 LB BLACK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
0.0162 in
Length
1,429 ft
Length Feet Per Pound
1,429 ft
Shipping Weight
1 lb
Details
Finish Coating
Black
Material
Steel
Type
Stone Wire
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items