1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982200
24 Gage, 0.023 Inch Diameter x 708 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #
11736310
MFR #
31982200
Price
$14.20
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 31982200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982200
24 Gage, 0.023 Inch Diameter x 708 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #
11736310
MFR #
31982200
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.20
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
0.0230 in
Length
708 ft
Length Feet Per Pound
708 ft
Shipping Weight
1 lb
Details
Finish Coating
Black
Material
Steel
Type
Stone Wire
Overview
Mfr description
31982200 31982200 .0230" DIA 1 LB BLACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought