Motion
31982259
31982259 31982259 .0625" DIA 1 LB BLACK
Mi Item #11736315
MFR #31982259
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982259 31982259 .0625" DIA 1 LB BLACK
Mi Item #11736315
MFR #31982259

Mfr description
31982259 31982259 .0625" DIA 1 LB BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Dimensions

  • Diameter
    0.0625 in
  • Length
    95 ft
  • Length Feet Per Pound
    95 ft
  • Shipping Weight
    1 lb

Details

  • Finish Coating
    Black
  • Material
    Steel
  • Shape
    Wire
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)