Motion
31982358
31982358 31982358 .0625" DIA 5 LB BLACK
Mi Item #11736325
MFR #31982358
Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982358 31982358 .0625" DIA 5 LB BLACK
Mi Item #11736325
MFR #31982358

Mfr description
31982358 31982358 .0625" DIA 5 LB BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.10/each

Specifications

Dimensions

  • Diameter
    0.0625 in
  • Length
    475 ft
  • Length Feet Per Pound
    95 ft
  • Shipping Weight
    5 lb

Details

  • Finish Coating
    Black
  • Material
    Steel
  • Shape
    Wire
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)