Motion
31982366
31982366 31982366 .0800" DIA 5 LB BLACK
Mi Item #11736326
MFR #31982366
Price$38.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982366 31982366 .0800" DIA 5 LB BLACK
Mi Item #11736326
MFR #31982366

Mfr description
31982366 31982366 .0800" DIA 5 LB BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.38/each

Specifications

Dimensions

  • Diameter
    0.0800 in
  • Length
    290 ft
  • Length Feet Per Pound
    58 ft
  • Shipping Weight
    5 lb

Details

  • Finish Coating
    Black
  • Material
    Steel
  • Shape
    Wire
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)