Motion
31982382
28 Gage, 0.0162 Inch Diameter x 357 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
Mi Item #11736328
MFR #31982382
Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.0162 Inch Diameter x 357 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
Mi Item #11736328
MFR #31982382

Mfr description
31982382 31982382 .0162" DIA 1/4 LB GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.60/each

Specifications

Dimensions

  • Diameter
    0.0162 in
  • Length
    357 ft
  • Length Feet Per Pound
    1,429 ft
  • Shipping Weight
    1/4 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)