Motion
31982432
19 Gage, 0.041 Inch Diameter x 55 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
Mi Item #11736333
MFR #31982432
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Gage, 0.041 Inch Diameter x 55 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
Mi Item #11736333
MFR #31982432

Mfr description
31982432 31982432 .0410" DIA 1/4 LB GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Diameter
    0.0410 in
  • Length
    55 ft
  • Length Feet Per Pound
    223 ft
  • Shipping Weight
    1/4 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)