Motion
31982457
16 Gage, 0.0625 Inch Diameter x 23 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
Mi Item #11736335
MFR #31982457
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.0625 Inch Diameter x 23 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
Mi Item #11736335
MFR #31982457

Mfr description
31982457 31982457 .0625" DIA 1/4 LB GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Diameter
    0.0625 in
  • Length
    23 ft
  • Length Feet Per Pound
    95 ft
  • Shipping Weight
    1/4 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)