Motion
31982523
31982523 31982523 .0348" DIA 1 LB GALVAN
Mi Item #11736342
MFR #31982523
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982523 31982523 .0348" DIA 1 LB GALVAN
Mi Item #11736342
MFR #31982523

Mfr description
31982523 31982523 .0348" DIA 1 LB GALVAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Diameter
    0.0348 in
  • Length
    309 ft
  • Length Feet Per Pound
    309 ft
  • Shipping Weight
    1 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Shape
    Wire
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)