Motion
31982531
19 Gage, 0.041 Inch Diameter x 223 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
Mi Item #11736343
MFR #31982531
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Gage, 0.041 Inch Diameter x 223 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
Mi Item #11736343
MFR #31982531

Mfr description
31982531 31982531 .0410" DIA 1 LB GALVAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.73/each

Specifications

Dimensions

  • Diameter
    0.0410 in
  • Length
    223 ft
  • Length Feet Per Pound
    223 ft
  • Shipping Weight
    1 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)