Motion
31982564
14 Gage, 0.08 Inch Diameter x 58 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
Mi Item #11736346
MFR #31982564
Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.08 Inch Diameter x 58 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
Mi Item #11736346
MFR #31982564

Mfr description
31982564 31982564 .0800" DIA 1 LB GALVAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.95/each

Specifications

Dimensions

  • Diameter
    0.0800 in
  • Length
    58 ft
  • Length Feet Per Pound
    58 ft
  • Shipping Weight
    1 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)