Motion
31982622
20 Gage, 0.0348 Inch Diameter x 1,545 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
Mi Item #11736353
MFR #31982622
Price$121.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.0348 Inch Diameter x 1,545 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
Mi Item #11736353
MFR #31982622

Mfr description
31982622 31982622 .0348" DIA 5 LB GALVAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.53/each

Specifications

Dimensions

  • Diameter
    0.0348 in
  • Length
    1,545 ft
  • Length Feet Per Pound
    309 ft
  • Shipping Weight
    5 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)