1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982796
14 Gage, 0.08 Inch Diameter x 5,858 Ft. Long, Steel, Stone Wire, 100 Lb. Shipping Weight
MI ITEM #
11736369
MFR #
31982796
Price
$520.78
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 31982796
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982796
14 Gage, 0.08 Inch Diameter x 5,858 Ft. Long, Steel, Stone Wire, 100 Lb. Shipping Weight
MI ITEM #
11736369
MFR #
31982796
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$520.78
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
0.0800 in
Length
5,858 ft
Length (Feet per Coil)
5,858 ft
Shipping Weight
100 lb
Details
Finish Coating
Black
Material
Steel
Type
Stone Wire
Overview
Mfr description
31982796 31982796 14 GAUGE 100 LB BLACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought