Motion
31982879
12 Gage, 0.1055 Inch Diameter x 3,370 Ft. Long, Steel, Stone Wire, 100 Lb. Shipping Weight
Mi Item #11736377
MFR #31982879
Price$572.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Gage, 0.1055 Inch Diameter x 3,370 Ft. Long, Steel, Stone Wire, 100 Lb. Shipping Weight
Mi Item #11736377
MFR #31982879

Mfr description
31982879 31982879 12 GAUGE 100 LB GALVNI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$572.88/each

Specifications

Dimensions

  • Diameter
    0.1055 in
  • Length
    3,370 ft
  • Length (Feet per Coil)
    3,370 ft
  • Shipping Weight
    100 lb

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Stone Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)