1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982937
9 Gage, 0.1144 Inch Diameter x 1,010 Ft. Long, Soft Aluminum Wire Alloy 1100, ASTM B211, 12 Lbs. Shipping Weight
MI ITEM #
11736383
MFR #
31982937
List Price
$363.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 31982937
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982937
9 Gage, 0.1144 Inch Diameter x 1,010 Ft. Long, Soft Aluminum Wire Alloy 1100, ASTM B211, 12 Lbs. Shipping Weight
MI ITEM #
11736383
MFR #
31982937
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$363.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31982937 31982937 .1144" 12 LB COIL SOFT
Specifications
Shipping Weight
12 lbs
Material Specification
ASTM B211
Diameter
0.1144 in
Alloy Type
1100
Length
1,010 ft
Material
Soft Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought