1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982986
20 Gage, 0.0319 Inch Diameter x 269 Ft. Long, Soft Aluminum Wire Alloy 1100, ASTM B211, 1/4 Lbs. Shipping Weight
MI ITEM #
11736388
MFR #
31982986
List Price
$21.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 31982986
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982986
20 Gage, 0.0319 Inch Diameter x 269 Ft. Long, Soft Aluminum Wire Alloy 1100, ASTM B211, 1/4 Lbs. Shipping Weight
MI ITEM #
11736388
MFR #
31982986
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$21.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31982986 31982986 .0319" DIA 1/4 LB SOFT
Specifications
Shipping Weight
1/4 lbs
Material Specification
ASTM B211
Diameter
0.0319 in
Alloy Type
1100
Length
269 ft
Material
Soft Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data