Motion
31982994
28 Gage, 0.0126 Inch Diameter x 3,470 Ft. Long, Soft Aluminum Wire Alloy 1100, ASTM B211, 1/2 Lbs. Shipping Weight
MI ITEM #11736389
MFR #31982994
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.0126 Inch Diameter x 3,470 Ft. Long, Soft Aluminum Wire Alloy 1100, ASTM B211, 1/2 Lbs. Shipping Weight
MI ITEM #11736389
MFR #31982994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.0126 in
  • Length
    3,470 ft
  • Shipping Weight
    1/2 lbs

Details

  • Alloy Type
    1100
  • Material
    Soft Aluminum
  • Material Specification
    ASTM B211

Overview

Mfr description
31982994 31982994 .0126" DIA 1/2 LB SOFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought