1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32003717
3/16 Inch Thick x 12 Inch Square, Bronze Sheet
MI ITEM #
11736646
MFR #
32003717
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 32003717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32003717
3/16 Inch Thick x 12 Inch Square, Bronze Sheet
MI ITEM #
11736646
MFR #
32003717
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32003717 32003717 .187 X 12 X 12 COML BR
Specifications
Alloy Type
220 Commercial Bronze
Material
Bronze
Thickness
0.1870 in
Length
12 in
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data