Motion
32004244
1/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736648
MFR #32004244
List Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736648
MFR #32004244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.10/each for your price

Overview

Mfr description
32004244 32004244 1/8" ROD 6' RND PRCSN

Specifications

  • Diameter
    1/8 in
  • Stainless Steel Type
    303
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought