Motion
32004251
3/16 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736649
MFR #32004251
List Price$68.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736649
MFR #32004251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.58/each for your price

Overview

Mfr description
32004251 32004251 3/16" ROD 6' RND PRCSN

Specifications

  • Diameter
    3/16 in
  • Stainless Steel Type
    303
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought