Motion
32004285
3/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736652
MFR #32004285
List Price$100.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736652
MFR #32004285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.20/each for your price

Overview

Mfr description
32004285 32004285 3/8" ROD 6' RND PRCSN

Specifications

  • Diameter
    3/8 in
  • Length
    72 in
  • Stainless Steel Type
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text