Motion
32004301
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736654
MFR #32004301
List Price$138.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736654
MFR #32004301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$138.48/each for your price

Overview

Mfr description
32004301 32004301 5/8" ROD 6' RND PRCSN

Specifications

  • Diameter
    5/8 in
  • Stainless Steel Type
    303
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought